Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, Paper, Paper Bag, 10 PK
Mfr # AH10143
Zoro # G7510240
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Paper
- Filter Type Paper Bag
- Includes (10) Bags
Product Information
- Brand Hoover Commercial
- MFR # AH10143
- Zoro # G7510240
- UPC # 073502520031
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 8 1/2 in |
Length | 10 in |
Width | 7" |
Width/Diameter | 3 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Paper |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Includes | (10) Bags |
Efficiency | High Efficiency |
For Use With | Mfr. No. CH54015, CH54115, CH54113, CH54013 |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
For Vacuum Type | Upright Vacuum |
Bag Filtration Type | Standard |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Hoover |
Fits Vacuum Models | CH54013, CH54015, CH54113, CH54115 |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH54013, CH54015, CH54113, CH54115, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 1/2 in, Length 10 in, Width/Diameter 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER DRAIN OPENER PACS 3PK (GGDC3S)
- WARREN DISTRIBUTION 5GAL Solvent Cleaner (SO10005P)
- 3M Scouring Pad, 9 in x 6 in W x 1/4 in H, Fiber/Resin, Multipurpose, Green, 20 Pack (96)
- PURELL Foam Refill, f/PURELL TFX Dispensers, 1200ml, Clear, PK 2 (GOJ539102)
- HOOVER COMMERCIAL Standard, 10 PK (AH10159)
- HOOVER COMMERCIAL Allergen SB, 10 PK (AH10170)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10330)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10163)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- HOOVER COMMERCIAL Open Collar Vacuum Bag, 10 PK (AH10231)
- SHOP-VAC Vacuum Bags, 2 PK (9021433)
- Hoover Commercial Vacuum Bags