Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, 10 PK
Mfr # AH10163
Zoro # G4590802
product price: $17.29
/pk 10, $1.73/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Filter Efficiency 95% at 0.5 microns
- Bag Material Paper
- Bag Pickup Type Dry
- Ply Count 1-Ply
Product Information
- Brand Hoover Commercial
- MFR # AH10163
- Zoro # G4590802
- UPC # 073502039007
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 6 1/2 in |
Height | 9 1/4 in |
Width/Diameter | 3 1/4 in |
Details
Item | Vacuum Bag |
Filter Efficiency | 95% at 0.5 microns |
Bag Material | Paper |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Fits Vacuum Models | Mfr. No. CH32008 |
Fits Vacuum Brand | Hoover Commercial |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH32008, Bag Filtration Type Standard, Filter Efficiency 95 Percent at 0.5 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 9 1/4 in, Length 6 1/2 in, Width/Diameter 3 1/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Cucumber Melon Non-Splash Enzyme Urinal Screen, 2lbs., PK10 (PC-158CM)
- TOTER CART LINER 96GAL 10CT (GB096-R8000)
- DUSTLESS TECHNOLOGIES Disposble Filter Bag Seal For D1505, PK10, 10 PK (D1504)
- PIG Absorbent Pad, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- HOOVER COMMERCIAL Standard CU2, 10 PK (AH10143)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- HOOVER COMMERCIAL Vacuum Bag Fits Hoover Commercial Vacuum Brand, Sealed Collar, Dry, Paper, 13 in H, 10 PK (AH10232)
- EUREKA / SANITAIRE BAG 10-PACK - FITS TORNADO PACVAC PV10 (B352-7800)
- Hoover Commercial Vacuum Bags