Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, 10 PK
Mfr # AH10159
Zoro # G7736441
original price:
$15.45
7% off
new price: $14.25
/pk 10, $1.43/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Filtration Type Standard
- Bag Material Paper
- Ply Count 1-Ply
- Bag Reusability Non-Reusable
- Bag Pickup Type Dry
Product Information
- Brand Hoover Commercial
- MFR # AH10159
- Zoro # G7736441
- UPC # 073502522929
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width/Diameter | 20 in |
Length | 34 in |
Height | 27 in |
Details
Item | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Material | Paper |
Ply Count | 1-Ply |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | Mfr. No. CH95519 |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 92% at 5 microns |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH95519, Bag Filtration Type Standard, Filter Efficiency 92 Percent at 5 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 27 in, Length 34 in, Width/Diameter 20 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 55 gallon (352255)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Organic Mint Scent Hand Soap 12.5 oz (70348)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2 (RAC96084)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10330)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10243)
- HOOVER COMMERCIAL Standard, 10 PK (AH10159)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- DUSTLESS TECHNOLOGIES Vacuum Bag, Micron Filter, 2 PK (13141)
- Hoover Commercial Vacuum Bags