Shop All Upright Vacuums
Hoover Commercial
HVRPWR 40V Cordless Upright Vacuum, 13" Cleaning Path, Black/Orange
Mfr # CH95519
Zoro # G106569521
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 13"
- Air Flow 90.5 CFM
- Vacuum Capacity 9.87 qt
- Width 13.25"
- Light No
Product Information
- Brand Hoover Commercial
- MFR # CH95519
- Zoro # G106569521
- UPC # 73502045831
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Width | 13.25" |
Height | 35.75" |
Details
Cleaning Path | 13" |
Air Flow | 90.5 CFM |
Vacuum Capacity | 9.87 qt |
Light | No |
Material | ABS Plastic |
Voltage | 40 V |
Furniture Guard | No |
Filter Type | HEPA |
Power Source | 430 W |
Amps | 0.25 |
Vacuum Bag Type | Upright |
Standards | CRI Gold Certified; UL Listed |
Description
Weighing in at a whopping 30% lighter than most commercial-use-rated, cordless-upright alternatives, the HVRPWR 40V cordless vacuum is guaranteed to be more mobile and easier to use in just about every scenario. As it's conveniently powered by the universal HVRPWR 40V battery system (sold separately), if your janitorial or housekeeping staff should forget to charge before use, it's a snap to swap out the battery for a freshly charged one; and as all HVRPWR Commercial products are powered by the same battery system, there's never any confusion as to which battery goes to which Hoover. As luck would have it, the battery only takes 60 minutes to complete a standard charging cycle, which matches the vacuum's standard run time. By the time you're running low, your team can have a spare ready to go. Quick-Pass Cleaning system delivers the ideal combination of power and performance to help users clean more efficiently. HUSHTONE two-speed motor provides a HUSH mode to minimize noise around your clientele and a Boost mode to enhance performance when your staff is free to do a deeper cleaning. Convenient auto-stop feature automatically disengages power to the brush-roller and motor when you lock the machine into an upright position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFIDEL AM Papernet, HEAVENLY SOFT PAPER TOWEL, 7.8in X 600 FT, BROWN, 12PK (410097)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- FANTASTIK Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 8 PK (308686)
- HOOVER COMMERCIAL Portapower Lightweight Vacuum Cleaner, 8.3lb, Black (CH30000)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray (CH54113)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray (CH54115)
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- HOOVER COMMERCIAL Task Vac Bagless Lightweight Upright (CH53010)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC887E)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower with Handle, Red, 1/Each (VCM195)
- Hoover Commercial Upright Vacuums