Shop All Vacuum Bags
Hoover Commercial
Allergen SB, 10 PK
Mfr # AH10170
Zoro # G4592662
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Allergen SB
- Net Weight 1 lbs
- For Use With Hoover® CH50100, CH50102
Product Information
- Brand Hoover Commercial
- MFR # AH10170
- Zoro # G4592662
- UPC # 73502033791
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | Allergen SB |
Details
Net Weight | 1 lbs |
For Use With | Hoover® CH50100, CH50102 |
Description
Hoover® Commercial Disposable Vacuum Bags, Allergen SB, 10PK/EA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- PROTEAM Lower Harness Assembly, Backpack Vacuum (840114)
- RECKITT BENCKISER FINISH, Dish Detergent Gelpacs, Orange Scent, Box Of 32 Gelpacs, 8PK (81053CT)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10363)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10243)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10163)
- HOOVER COMMERCIAL Commercial Elite Lightweight Bag-Style Vacuum Replacement Bags, PK3, 3PK (4010001A)
- HOOVER COMMERCIAL Vacuum Bag Fits Hoover Commercial Vacuum Brand, Sealed Collar, Dry, Paper, 13 in H, 10 PK (AH10232)
- Hoover Commercial Vacuum Bags