Shop All Shower Curtains
This Product is Discontinued
Hookless
Shower Curtain, PEVA, White, 71 in W, 74 in L (Discontinued)
Mfr # HBH16SND0174
Zoro # G5137465
This Product is Discontinued
Key Features
- Color White
- Length 74 in
- Width 71 in
- Material Plastic
- Pattern Solid
Product Information
- Brand Hookless
- MFR # HBH16SND0174
- Zoro # G5137465
- UPC # 877003011049
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 74 in |
Width | 71 in |
Overall Width | 71 in |
Length x Width | 74 in x 71 in |
Height x Width | 71 in |
Hanging Length | 74 in |
Details
Item | Shower Curtain |
Color | White |
Material | Plastic |
Pattern | Solid |
Mounting Type | Hookless |
Number of Hooks Required | 0 |
Finish | Water Repellant |
Product Type | Shower Curtain |
Color Family | White |
Installation Type | Ringless Installation Directly on Rods |
Description
Shower Curtain, Color White, Hanging Length 74 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Solid, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.