Shop All Shower Curtains
Hookless
Shower Curtain, Plastic, White, 71 in W, 74 in L
Mfr # HBH40E257
Zoro # G6525141
original price:
$55.56
24% off
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 71 in
- Material Plastic
- Color White
- Pattern Escape
- Length 74 in
Product Information
- Brand Hookless
- MFR # HBH40E257
- Zoro # G6525141
- UPC # 877003008056
- Country of Origin China
- Category Shower Curtains
Dimensions
Overall Width | 71 in |
Length | 74 in |
Width | 71 in |
Hanging Length | 74 in |
Details
Item | Shower Curtain |
Material | Plastic |
Color | White |
Pattern | Escape |
Number of Hooks Required | 0 |
Mounting Type | Hookless |
Product Type | Shower Curtain |
Description
Shower Curtain, Color White, Hanging Length 74 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Escape, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- FLASH FURNITURE Bk/Mah Slat Stool-Burg Seat (2-XU-DG-6H1B-MAH-BAR-BURV-GG)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- HOOKLESS LITCHFIELD SHOWERCURTAIN WHITE (83547)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- HOOKLESS Shower Curtain Pique White (83783)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- Hookless Shower Curtains