Shop All Shower Curtains
This Product is Discontinued
Hookless
Shower Curtain Liner, PEVA, Frost, 70 in W, 57 in L (Discontinued)
Mfr # HBH14SL0957
Zoro # G5136975
This Product is Discontinued
Key Features
- Color Frost
- Length 57 in
- Width 70 in
- Material Plastic
- Pattern Solid
Product Information
- Brand Hookless
- MFR # HBH14SL0957
- Zoro # G5136975
- UPC # 877003004003
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 57 in |
Width | 70 in |
Overall Width | 70 in |
Hanging Length | 57 in |
Height x Width | 70 in |
Length x Width | 57 in x 70 in |
Details
Item | Shower Curtain Liner |
Color | Frost |
Material | Plastic |
Pattern | Solid |
Mounting Type | Snap-in |
Number of Hooks Required | 0 |
Finish | Water Repellant |
Product Type | Shower Curtain Liner |
Color Family | Semi-Clear |
Installation Type | Snap-On Installation on Ringless Shower Curtains |
Description
Shower Curtain Liner, Color Frost, Hanging Length 57 in, Material Plastic, Mounting Type Snap In, Number of Hooks Required 0, Overall Width 70 in, Pattern Solid, Product Type Shower Curtain Liner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.