Shop All Faceshields and Visors
Honeywell
Wraparound Face Shields
Mfr # S8510
Zoro # G806002748
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Lens Coating Uncoated, Anti-Fog/Hardcoat
- Features Replacement Headbands; Replacement Visors
- Headgear Color Black
- Shell Material ABS
Product Information
- Brand Honeywell
- MFR # S8510
- Zoro # G806002748
- UPC # 603390115110
- Country of Origin United States
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Uncoated, Anti-Fog/Hardcoat |
Features | Replacement Headbands; Replacement Visors |
Headgear Color | Black |
Shell Material | ABS |
Visor thickness | Clear: 1 mm (.040) uncoated or hardcoat /AF " |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- HONEYWELL Fibre-Metal Hard Hat Crown Protector, 7 Crown (F500)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8565)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- HONEYWELL Uvex Turboshield Visors for Faceshield Assemblies (S9550)
- MILWAUKEE TOOL Replacement Gray Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1447)
- Honeywell Faceshields and Visors