Shop All PAPR Accessories
Honeywell
Visor Cover, 900 Series, Black
Mfr # PA905
Zoro # G903457847
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Honeywell North(R) Primair(R) 900 (PA900) Series
- Material Polycarbonate
- Color Black
- Standards ANSI Z87+, ANSI Z89.1-2020 Type 1, Class G, APF 1,000 (OSHA), NIOSH
- System Type PAPR System
Product Information
- Brand Honeywell
- MFR # PA905
- Zoro # G903457847
- UPC # 883940377599
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Brand and Series | Honeywell North(R) Primair(R) 900 (PA900) Series |
Material | Polycarbonate |
Color | Black |
Standards | ANSI Z87+, ANSI Z89.1-2020 Type 1, Class G, APF 1,000 (OSHA), NIOSH |
System Type | PAPR System |
Item | PA900 Series Replacement/Accessories |
Series | 900 Series |
Includes | (1) Visor Cover |
For Use With | 900 Series Headgear |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XS, PK12 (STPBW/XS)
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking Or Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1541)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Face Seal, 900 Series, Black (PA934)
- HONEYWELL Hard Hat, Black, PAPR System (PA923)
- GVS-RPB Breathing Tube (04-854)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- Honeywell PAPR Accessories