Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, Stainless Steel
Mfr # VGBB-3/8-SS
Zoro # G503089981
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Cable Dia. 3/8 in
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Tensile Strength 3,600 lb
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Product Information
- Brand Honeywell
- MFR # VGBB-3/8-SS
- Zoro # G503089981
- UPC # 612230246297
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Visual Load Indicator | Yes |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Tensile Strength | 3,600 lb |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Weight Capacity | 310 lb |
Series | Miller Vi-Go |
Detaches from Lifeline | Anywhere |
Cable Sleeve Type | Trailing |
Lifeline Material | Stainless Steel |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Lifeline Length Not Applicable, Lifeline Material Stainless Steel, Detaches from Lifeline Anywhere, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go, Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27, Tensile Strength 3,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5201)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 3XL (105294-CRH3XLREG)
- MECHANIX WEAR M-Pact Tactical Glove, L, MultiCam, 10inL, PR (MPT-78-010)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10402)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- SAFEWAZE Rope Termination Plate (FS875)
- GUARDIAN FALL PROTECTION External Shock Lanyard, 130 to 310 lb Load, 6 ft Length, Nylon/Polyester Line, Steel (01221)
- Honeywell Fall Protection