Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, Galvanized Steel
Mfr # VGMB-3/8-GS
Zoro # G803089971
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detaches from Lifeline Anywhere
- Weight Capacity 310 lb
- Tensile Strength 3,600 lb
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Standards ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29
Product Information
- Brand Honeywell
- MFR # VGMB-3/8-GS
- Zoro # G803089971
- UPC # 612230246303
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Detaches from Lifeline | Anywhere |
Weight Capacity | 310 lb |
Tensile Strength | 3,600 lb |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Standards | ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29 |
Lifeline Material | Steel |
Visual Load Indicator | Yes |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Pass-Through Type | Manual |
Series | Miller Vi-Go |
Cable Sleeve Type | Trailing |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go, Standards ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29, Tensile Strength 3,600 lb, Visual Load Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- WEST CHESTER PROTECTIVE GEAR Bouffant Cap, 24in, Polypropylene, PK1000 (UB-24-1000)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (263333)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- KLEIN TOOLS Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook (KG5295-6-6L)
- GUARDIAN PURE SAFETY GROUP 4 INCH DIA. X 6 INCH DEEP FME (CBFR4OR)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- SAFETY WORKS Safety Works 242343 Twin Leg Adjustable Lanyard Heavy Duty Protective Cover (242343)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- Honeywell Fall Protection