Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 80 ft L Lifeline
Mfr # VGC-3/8-GS/80FT
Zoro # G803089872
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware No
- Lifeline Material Steel
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Includes Ferrule, Thimble
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/80FT
- Zoro # G803089872
- UPC # 612230244200
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes Mounting Hardware | No |
Lifeline Material | Steel |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Includes | Ferrule, Thimble |
Pass-Through Type | Automatic |
Tensile Strength | 3,600 lb |
Includes Extension Post | No |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Visual Load Indicator | Yes |
Cable Sleeve Type | Trailing |
Workers per System | 4 |
Series | Miller Vi-Go |
Weight Capacity | 310 lb |
Detaches from Lifeline | Anywhere |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 80 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHLG002500)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- 3M Web Scaffold Choker, D-Ring (1201390)
- KONG USA Prog, 30cm (704SET001KK)
- KONG USA Paddle Wire, Red (901R00300KK)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- QUAL-CRAFT Qualcraft 01320-QC Vertical Lifeline, 50 ft L Line (1320)
- Honeywell Lanyard & Lifeline Accessories