Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 60 ft L Lifeline
Mfr # VGC-3/8-GS/60FT
Zoro # G603089904
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Extension Post No
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Weight Capacity 310 lb
- Channel Width 3/8 in
- Cable Sleeve Type Trailing
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/60FT
- Zoro # G603089904
- UPC # 612230244187
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes Extension Post | No |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Weight Capacity | 310 lb |
Cable Sleeve Type | Trailing |
Series | Miller Vi-Go |
Tensile Strength | 3,600 lb |
Includes | Ferrule, Thimble |
Pass-Through Type | Automatic |
Includes Mounting Hardware | No |
Lifeline Material | Steel |
Detaches from Lifeline | Anywhere |
Visual Load Indicator | Yes |
Workers per System | 4 |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 60 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 2XL (65111303XXL)
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10799)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- HONEYWELL MILLER TURBO EDGE 1 TIE-BACK HOOK (MFLET-1/10.5FT)
- GUARDIAN EQUIPMENT Roof Anchor 00645 (CB-12)
- WERNER R410020LE 20ft Max Patrol Self-Retractin (R410020LE)
- Honeywell Lanyard & Lifeline Accessories