Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 500 ft L Lifeline
Mfr # VGC-3/8-SS/500FT
Zoro # G603089928
product price: $2,269.99
/ea
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lb
- Visual Load Indicator Yes
- Lifeline Material Stainless Steel
- Series Miller Vi-Go
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/500FT
- Zoro # G603089928
- UPC # 612230244804
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Tensile Strength | 3,600 lb |
Visual Load Indicator | Yes |
Lifeline Material | Stainless Steel |
Series | Miller Vi-Go |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Pass-Through Type | Automatic |
Includes Extension Post | No |
Weight Capacity | 310 lb |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Workers per System | 4 |
Includes Mounting Hardware | No |
Ladder Lifeline Component | Cable Lifeline System |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Includes | Ferrule, Thimble |
Detaches from Lifeline | Anywhere |
Cable Sleeve Type | Trailing |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 500 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Rain Pants, Hi-Viz, Reflective Trim, Lime, L (61511)
- HY-KO Number House 4 Alum 3In Black (DC-3/4)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk50 (DL149BTB50)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- KONG USA H.M.S., Body Orange, Gate Polished, Twist Lock Black (957OPN7VNKK)
- KONG USA Mini D, Body Black, Black Gate, Black Screw Sleeve (751NNN6CNKK)
- WERNER R531007-SR 7ft Baseline Web Self-Retract (R531007-SR)
- Honeywell Lanyard & Lifeline Accessories