Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 450 ft L Lifeline
Mfr # VGC-3/8-GS/450FT
Zoro # G703090008
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lb
- Lifeline Material Steel
- Includes Ferrule, Thimble
- Cable Sleeve Type Trailing
- Workers per System 4
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/450FT
- Zoro # G703090008
- UPC # 612230244453
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Tensile Strength | 3,600 lb |
Lifeline Material | Steel |
Includes | Ferrule, Thimble |
Cable Sleeve Type | Trailing |
Workers per System | 4 |
Pass-Through Type | Automatic |
Includes Extension Post | No |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Includes Mounting Hardware | No |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Visual Load Indicator | Yes |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Detaches from Lifeline | Anywhere |
Series | Miller Vi-Go |
Weight Capacity | 310 lb |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 450 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- TINGLEY RUBBER Xxxl Blk Rubb Overshoe (1300 3XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- GUARDIAN PURE SAFETY GROUP 1 INCH X 36 FT VIBRANT ORANGE (MOL36RFVO)
- KONG USA Trapper, Screw Sleeve, Complete Black (789NNN6ANKK)
- KONG USA Ferrata, Body Black, Gate Black, Express Sleeve Black (778NNN6GNKK)
- KONG USA Oval Alu Classic, Body Black, Gate Black, Screw Sleeve Black (730LA0NNNK)
- Honeywell Fall Protection