Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 30 ft L Lifeline
Mfr # VGC-3/8-SS/30FT
Zoro # G503089943
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detaches from Lifeline Anywhere
- Includes Ferrule, Thimble
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Cable Sleeve Type Trailing
- Visual Load Indicator Yes
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/30FT
- Zoro # G503089943
- UPC # 612230244491
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 30 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Detaches from Lifeline | Anywhere |
Includes | Ferrule, Thimble |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Cable Sleeve Type | Trailing |
Visual Load Indicator | Yes |
Weight Capacity | 310 lb |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Lifeline Material | Stainless Steel |
Includes Extension Post | No |
Tensile Strength | 3,600 lb |
Includes Mounting Hardware | No |
Ladder Lifeline Component | Cable Lifeline System |
Series | Miller Vi-Go |
Pass-Through Type | Automatic |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Workers per System | 4 |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster, State Labor Law, CA (100-CA)
- STRANCO Die-Cut Refl. Number Label, 4, 2In H, PK5 (DWR-2-4-5)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- VIKING Viking AMC Sock (VF22-8/9)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10402)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- PETZL ASAPSORBER INTERNATIONAL 40cm Energy Absorber for ASAP (L071AA01)
- Honeywell Fall Protection