Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 270 ft L Lifeline
Mfr # VGC-3/8-GS/270FT
Zoro # G803090007
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detaches from Lifeline Anywhere
- Weight Capacity 310 lb
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Channel Width 3/8 in
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/270FT
- Zoro # G803090007
- UPC # 612230244392
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Detaches from Lifeline | Anywhere |
Weight Capacity | 310 lb |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Workers per System | 4 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Series | Miller Vi-Go |
Tensile Strength | 3,600 lb |
Includes Extension Post | No |
Cable Sleeve Type | Trailing |
Lifeline Material | Steel |
Visual Load Indicator | Yes |
Pass-Through Type | Automatic |
Includes Mounting Hardware | No |
Includes | Ferrule, Thimble |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 270 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, White (M7C-500-498)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., 3 Causes (60-45-3696-SA754)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- GUARDIAN PURE SAFETY GROUP ROOF BRACKET 6 IN X 60 DEGREE (2503)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- WERNER M000002 Replacement Lanyard Keeper (M000002)
- GUARDIAN PURE SAFETY GROUP -A STAINLESS (00360)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- Honeywell Lanyard & Lifeline Accessories