Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 250 ft L Lifeline
Mfr # VGC-3/8-SS/250FT
Zoro # G903089925
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Weight Capacity 310 lb
- Includes Ferrule, Thimble
- Channel Width 3/8 in
- Tensile Strength 3,600 lb
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/250FT
- Zoro # G903089925
- UPC # 612230244712
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Weight Capacity | 310 lb |
Includes | Ferrule, Thimble |
Tensile Strength | 3,600 lb |
Lifeline Material | Stainless Steel |
Detaches from Lifeline | Anywhere |
Includes Extension Post | No |
Series | Miller Vi-Go |
Visual Load Indicator | Yes |
Pass-Through Type | Automatic |
Workers per System | 4 |
Ladder Lifeline Component | Cable Lifeline System |
Includes Mounting Hardware | No |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Cable Sleeve Type | Trailing |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 250 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- TRU-SPEC Tactical Shorts, Size 44", Navy (4266)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10900077)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHFANPV)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- SAFEWAZE Retractable Steel Bracket for behind the web (SW-9012)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- GUARDIAN EQUIPMENT Xxl Blue Duck W/ Mesh Construction Tuxedo (02345)
- Honeywell Lanyard & Lifeline Accessories