Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 20 ft L Lifeline
Mfr # VGC-3/8-GS/20FT
Zoro # G903089871
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Cable Sleeve Type Trailing
- Workers per System 4
- Cable Dia. 3/8 in
- Pass-Through Type Automatic
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/20FT
- Zoro # G903089871
- UPC # 612230244149
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Cable Sleeve Type | Trailing |
Workers per System | 4 |
Pass-Through Type | Automatic |
Series | Miller Vi-Go |
Tensile Strength | 3,600 lb |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Includes Extension Post | No |
Includes Mounting Hardware | No |
Visual Load Indicator | Yes |
Lifeline Material | Steel |
Weight Capacity | 310 lb |
Includes | Ferrule, Thimble |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Detaches from Lifeline | Anywhere |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Flex Post Entrance with Straight Ahead Arrow Decal Only for Flex Paddle, A-DES-GW-1824-23957 (A-DES-GW-1824-23957)
- MELLOW WALK SAFETY Size 8.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK085)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, REFWT-3254 (REFWT-3254)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- SUPER ANCHOR SAFETY 3/8" 316sst Cable Clamp for 3/8" Cable Lifeline (1056-S)
- KONG USA Cevedale Base, Aluminum Tripod (842020000KK)
- GUARDIAN PURE SAFETY GROUP 12 INCH DIA. X 6 INCH DEEP (CBFR12OR)
- WINDLINE Windline URM-4 Medium Anchor Roller Mount (URM-4)
- Honeywell Fall Protection