Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 190 ft L Lifeline
Mfr # VGC-3/8-SS/190FT
Zoro # G703089934
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Cable Sleeve Type Trailing
- Includes Extension Post No
- Visual Load Indicator Yes
- Workers per System 4
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/190FT
- Zoro # G703089934
- UPC # 612230244651
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Cable Sleeve Type | Trailing |
Includes Extension Post | No |
Visual Load Indicator | Yes |
Workers per System | 4 |
Includes Mounting Hardware | No |
Pass-Through Type | Automatic |
Weight Capacity | 310 lb |
Includes | Ferrule, Thimble |
Ladder Lifeline Component | Cable Lifeline System |
Tensile Strength | 3,600 lb |
Detaches from Lifeline | Anywhere |
Series | Miller Vi-Go |
Lifeline Material | Stainless Steel |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 190 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWORKS Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GL-N105ORFM)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- FRED SILVER Convex Security Mirror (PLX-30)
- GLOBAL INDUSTRIAL Emergency Eyewash/Shower Station Sign, Replacement (708RP547)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- GUARDIAN PURE SAFETY GROUP SWIVEL LANYARD FOR SHACKLE PINS (LANSHKLCR)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- SUPER ANCHOR SAFETY HLL SST Rigging Kit. (1051-S)
- ROPE LOGIC Bee-Line 3/8 in. (10mm) x 28 in. G-spliced Eye & Eye Prusik Cord (33748)
- Honeywell Lanyard & Lifeline Accessories