Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 180 ft L Lifeline
Mfr # VGC-3/8-SS/180FT
Zoro # G803089964
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workers per System 4
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Series Miller Vi-Go
- Ladder Lifeline Component Cable Lifeline System
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/180FT
- Zoro # G803089964
- UPC # 612230244644
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Workers per System | 4 |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Series | Miller Vi-Go |
Ladder Lifeline Component | Cable Lifeline System |
Lifeline Material | Stainless Steel |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Visual Load Indicator | Yes |
Detaches from Lifeline | Anywhere |
Weight Capacity | 310 lb |
Includes Extension Post | No |
Includes | Ferrule, Thimble |
Pass-Through Type | Automatic |
Tensile Strength | 3,600 lb |
Includes Mounting Hardware | No |
Cable Sleeve Type | Trailing |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 180 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow/Green (10061515)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- PETZL ASAP mobile fall arrester (sold without carabiner), ANSI (B070AA00)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- Honeywell Lanyard & Lifeline Accessories