Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 120 ft L Lifeline
Mfr # VGC-3/8-GS/120FT
Zoro # G603089898
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. 3/8 in
- Cable Sleeve Type Trailing
- Workers per System 4
- Detaches from Lifeline Anywhere
- Pass-Through Type Automatic
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/120FT
- Zoro # G603089898
- UPC # 612230244248
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Cable Sleeve Type | Trailing |
Workers per System | 4 |
Detaches from Lifeline | Anywhere |
Pass-Through Type | Automatic |
Tensile Strength | 3,600 lb |
Weight Capacity | 310 lb |
Includes Extension Post | No |
Series | Miller Vi-Go |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Includes | Ferrule, Thimble |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Lifeline Material | Steel |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Visual Load Indicator | Yes |
Includes Mounting Hardware | No |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 120 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park Or Store With Symbol, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15472)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCPG602VSP (LCPG602VSP)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- GUARDIAN PURE SAFETY GROUP WL72 6 FT. SINGLE LEG NON-SHOCK (01265)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- Honeywell Lanyard & Lifeline Accessories