Shop All Safety Glasses
Honeywell Uvex
Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens
Mfr # S3300HS
Zoro # G208595763
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black
- Eyewear Size One size
- Frame Style 3/4 Frame
Product Information
- Brand Honeywell Uvex
- MFR # S3300HS
- Zoro # G208595763
- UPC # 603390130816
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | One size |
Details
Item | Half Frame Safety Glasses |
Lens Color | Variety of Lens Tints |
Frame Color | Black |
Frame Style | 3/4 Frame |
Description
Extended wrap-around lens for extra cheek and extra side coverage up to 20% more. Rx lens insert shields expensive prescription lenses from damage. Soft, flexible nose fingers conform to fit a variety of nasal profiles. Easy and economical lens replacement system. Adjustable temples and lens inclination for custom fit. Available with cushioned temples for all-day comfort. Wide variety of replacement lens options .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10" Chemical Resistant Gloves, PVC, L, 12PK (58-8650/L)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-10)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S6)
- CONDOR Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (48UN22)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Scratch (A703)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A903)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2510C)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- Honeywell Uvex Eye Protection