Shop All Safety Glasses
Honeywell Uvex
Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens
Mfr # S3200HS
Zoro # G108611723
original price:
$16.05
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Vapor Blue | Patriot Red - White - Blue | Black
- Eyewear Size One size
- Frame Style 3/4 Frame
Product Information
- Brand Honeywell Uvex
- MFR # S3200HS
- Zoro # G108611723
- UPC # 603390130779
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | One size |
Details
Item | Half Frame Safety Glasses |
Lens Color | Variety of Lens Tints |
Frame Color | Vapor Blue | Patriot Red - White - Blue | Black |
Frame Style | 3/4 Frame |
Description
Unparalleled comfort, protection and style. Dual 9-base wrap-around lens provides uncompromised peripheral vision and protection. Soft flexible fingers adjust and conform to almost any nasal profile and reduce slippage. Soft elastomeric brow guard diffuses and deflects impact. Easy and economical lens replacement system. Adjustable temple length and lens inclination. Meets military V0 ballistic test for impact .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Brown Polypropylene Mat (03-193)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, M, (RWG14M)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, Genesis, HydroShield Anti-Fog, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200HS)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- KLEENGUARD V40 Hellraiser Safety Eyewear, Clear Polycarbonate Lens (KCC28615)
- Honeywell Uvex Eye Protection