Shop All Safety Glasses
Honeywell Uvex
Uvex CarbonvisionSafety Goggles, Black & Gray Frame, Clear Lens
Mfr # S1650D
Zoro # G608610639
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear | Gray
- Frame Color Black & Gray
- Eyewear Size One size
Product Information
- Brand Honeywell Uvex
- MFR # S1650D
- Zoro # G608610639
- UPC # 60339012907
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | One size |
Details
Item | Impact/Splash |
Lens Color | Clear | Gray |
Frame Color | Black & Gray |
Description
Flexible soft frame adapts perfectly to the face to ensure a perfect fit and seal around the eyes for high-performance protection and all-day comfort. The soft, flexible body is permanently fixed to the frame, making it easy to clean and maintain. Convenient clip makes it easy to remove headband before cleaning. Ideal for protection from impact, dust/airborne particles as well as chemical splash hazards. Low profile, compact design is ideal for wearing with disposable respirators and protective caps. High-quality headband is available in neoprene or fabric and offers a comfortable fit and long-lasting durability. Available in Clear and Gray lens tints with Dura-streme dual anti-fog/anti-scratch coating. Note: Fabric headband is NOT for use in chemical applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-D622/M)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3300)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- Honeywell Uvex Safety Glasses