Safety Goggles, Clear Uvextra® Fog-resistant coating Lens
Mfr # S3810
Zoro # G407469292
Key Features
- Eyewear Size Standard
- Includes Headband
- Lens Coating Uvextra® Fog-resistant coating
- Features Headband available in fabric or Neoprene for chemical splash applications; fits comfortably over most prescription eyewear; Uvextra® Fog-resistant coating.
- Color Gray
Product Information
- Brand Honeywell Uvex
- MFR # S3810
- Zoro # G407469292
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Includes | Headband |
Lens Coating | Uvextra® Fog-resistant coating |
Item | Safety Goggles |
Features | Headband available in fabric or Neoprene for chemical splash applications; fits comfortably over most prescription eyewear; Uvextra® Fog-resistant coating. |
Color | Gray |
Lens Color | Clear |
Frame Color | Gray |
Description
The Uvex Strategy goggle is the industry's only economical overtheglass OTG goggle that delivers both premium comfort and maximum protection With a powerful combination of innovative, facehugging material and a rugged design that withstands the harshest environments, the Uvex Strategy goggle provides protection, peace of mind and total comfort These are the goggles workers will want to wear The Strategy provides protection against impact, chemical splash, dust, sand, and debris even in extreme environments Meets ANSI Z8712003 High Impact standard and is certified to the requirements of CSA Z94 3
- •Delivers both premium comfort and maximum protection
- •Powerful combination of innovative material and rugged design
- •Can withstand the harshest environments
- •Provides protection, peace of mind and total comfort
- •Protects against impact, chemical splash, dust, sand, and debris
- •Meets ANSI Z87.1-2003 and CSA Z94. 3 standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, 6, 1 PR, Brown (100666)
- NEWSTRIPE Athletic Stencil, Deluxe Hash Mark, 1/8" (10003654)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1323)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series (GB6420SDT)
- Honeywell Uvex Eye Protection