Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3307HS
Zoro # G9183861
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Welding Shade(s)
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Honeywell Uvex
- MFR # S3307HS
- Zoro # G9183861
- UPC # 603390131677
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Welding Shade(s) |
Frame Color | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Uvex Genesis XC |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRF-31013 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
X-Ray Detectable | No |
Green Environmental Attribute | Does not Contain Formaldehyde |
Metal Detectable | No |
Arm Tip Type | Adjustable |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Arm Color | Black |
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- 3M Socket W-3185-2, 1/4 in Body Size, 1/4in (W-3185-2)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A704)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- DELTA PLUS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GG-45C-AF)
- Honeywell Uvex Safety Glasses