Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3210HS
Zoro # G9183609
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Vapor Blue | Patriot Red - White - Blue | Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Honeywell Uvex
- MFR # S3210HS
- Zoro # G9183609
- UPC # 603390131431
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Variety of Lens Tints |
Frame Color | Vapor Blue | Patriot Red - White - Blue | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Uvex Genesis |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRF-31013 |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Metal Detectable | No |
Green Environmental Attribute | Does not Contain Formaldehyde |
Arm Tip Type | Adjustable |
Arm Color | Black |
Frame Type | Half-Frame |
Frame Style | 3/4 Frame |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color SCT-Vermillion, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2-23/64" x 984 ft. Red Ribbon (IP-R4400-RD)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2394-6)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S1502)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP208)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SR118)
- Honeywell Uvex Eye Protection