Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S4206HS
Zoro # G9183931
original price:
$11.83
7% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Metallic Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Honeywell Uvex
- MFR # S4206HS
- Zoro # G9183931
- UPC # 603390131882
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Variety of Lens Tints |
Frame Color | Metallic Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Uvex Protege |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRF-31013 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Green Environmental Attribute | Does not Contain Formaldehyde |
X-Ray Detectable | No |
Metal Detectable | No |
Frame Style | Wraparound |
Arm Color | Black |
Arm Tip Type | Spatula |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Uvex Protege, Gender Unisex, Lens Color SCT-Low-IR, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3305HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A701)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3310HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (S2504)
- BOLLE SAFETY Safety Glasses, Clear Anti-Static (40040)
- Honeywell Uvex Safety Glasses