Shop All Hard Hat Accessories
Honeywell Uvex
Safety Glasses, Infra-Dura(Ir), 1 PR
Mfr # 32-8LFFW4-0000
Zoro # G407469728
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Infra-Dura(Ir)
- Visor Color Infra-Dura(IR)
- Head Protection Style Metal
- Mounting Style Clip-on
- Visor Coating No - Antifog Coating
Product Information
- Brand Honeywell Uvex
- MFR # 32-8LFFW4-0000
- Zoro # G407469728
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Safety Glasses |
Color | Infra-Dura(Ir) |
Visor Color | Infra-Dura(IR) |
Head Protection Style | Metal |
Mounting Style | Clip-on |
Visor Coating | No - Antifog Coating |
Description
Uvex Klip Lifts for hard hats provide practical, effective protection against glare Klip Lifts eliminate the need for a second pair of glasses to provide protection against glare Flip down the outer lens for glare protection flip up when glare is gone They are ideal for foundries, laboratories, open hearth furnaces, welding, construction and other high glare applications The 880LFFG4 is for 4,5,6,8 glare and has green fulleye lens
- •Specialty flip-up lens attachments
- •Designed to fit on hard hat brims
- •Full-front shaded lens attachment
- •Green color
- •Shade 4,5,6,8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- NMC Danger Flammable Sign, D126R (D126R)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- HONEYWELL UVEX Ratchet Suspension, Bionic (S8595)
- CONDOR Hard Hat Suspension, For 52LC92-52LD05 (52LD16)
- NMC HARD HAT EMBLEM, FALL PROTECTION (HH124)
- ERGODYNE Hard Hat Liner, Black, Polyester/Spandex (6813)
- NMC HARD HAD EMBLEM, SAFETY (HH11)
- ZORO SELECT Hard Hat Rack, Color: Black (6GLA9)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- Honeywell Uvex Head Protection