Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Scratch-Resistant
Mfr # SVP202
Zoro # G0748093
original price:
$1.39
7% off
new price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size M
Product Information
- Brand Honeywell Uvex
- MFR # SVP202
- Zoro # G0748093
- UPC # 603390132445
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | SVP200 |
UV Protection | 99.99% UVA/UVB |
Standards | ANZI Z87.1-2015, CSA Z94.3-2007 |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
X-Ray Detectable | No |
Arm Tip Type | Flexible |
Frame Type | Frameless |
Arm Color | Gray |
Frame Style | Wraparound |
Dielectric Protection | Yes |
Description
Safety Glasses, Series SVP200, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- PIP Hi-Visibility Vest, 8 Pockets, Org, 7XL (302-0500-ORG/7X)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP207)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A801)
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3311HS)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- Honeywell Uvex Safety Glasses