Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Gray Scratch-Resistant
Mfr # S2824
Zoro # G9994162
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Polycarbonate, TPR
- Polarized Lens No
- Eyewear Size M
- Gender Unisex
Product Information
- Brand Honeywell Uvex
- MFR # S2824
- Zoro # G9994162
- UPC # 603390130243
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate, TPR |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Instinct(TM) |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010, CLAUSE 3.5.1.1, CSA Z94.3, MIL-PRF-31013 |
Includes | Cushioned Brow Guard |
Photochromatic Lens | No |
X-Ray Detectable | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Style | Wraparound |
Arm Color | Black |
Frame Type | Half-Frame |
Dielectric Protection | No |
Arm Tip Type | Bayonet |
Description
Safety Glasses, Series Instinct(TM), Gender Unisex, Lens Color SCT-Reflect 50, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cushioned Brow Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 110)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2821XP)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2821)
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- Honeywell Uvex Safety Glasses