Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Scratch-Resistant
Mfr # 763-S2500
Zoro # G4433655
original price:
$18.75
9% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Honeywell Uvex
- MFR # 763-S2500
- Zoro # G4433655
- UPC # 603390021091
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Series | Uvex Astro OTG 3001 |
Standards | ANSI Z87.1-2003 |
Features | Comfort Style, Quality; Assortment of Frames Designed to Fit Multiple Sizes and Facial Profiles; Same features as the Uvex Astrospec 3000 with Attractive OTG (over-the-glass) Styling; Economical Alternative to Expensive Rx Eyewear |
Weight | 0.171 lbs |
Frame Type | Wraparound |
Description
Safety Glasses,Biohazard,Clear Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Navy, Medium, REG (103555-412MREG)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, M, 100 PK, Black (MICBD-1002-PF)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4202)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2950X)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- Honeywell Uvex Safety Glasses