Shop All Safety Glasses
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Clear Anti-Scratch (Discontinued)
Mfr # S2450
Zoro # G2783864
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Gray
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Metal
Product Information
- Brand Honeywell Uvex
- MFR # S2450
- Zoro # G2783864
- UPC # 603390122330
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series Tomcat(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards 322, ANSI Z87.1/1989, ANSI Z87+, CA 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.