Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Scratch
Mfr # S135
Zoro # G3240614
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Honeywell Uvex
- MFR # S135
- Zoro # G3240614
- UPC # 603390023064
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Astrospec 3000(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Yellow, Polyester, XL, Fits Chest 54" (LUX-TRJKT-YXL)
- MAGID MultiMaster T83 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83C)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- FROST BREAKER HighDexterity Protective Gloves, Men's, L, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, Brown (1787-L)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S129)
- HONEYWELL UVEX Uv S300Cs Ultraspec Blktemple Clear Lns Bulk (763-S300CS)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- HONEYWELL UVEX Safety Glasses, Clear Uvextra AF Anit-Fog (S0600X)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- Honeywell Uvex Eye Protection