Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog
Mfr # S4040
Zoro # G9994135
original price:
$11.14
9% off
new price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Honeywell Uvex
- MFR # S4040
- Zoro # G9994135
- UPC # 603390130434
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Description
Safety Glasses, Series Tirade(TM) Sealed, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- CONDOR Body Belt, 2 D-Rings, Size L (30HG96)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X8CHV)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- Honeywell Uvex Safety Glasses