Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # S2965X
Zoro # G9183651
product price: $96.89
/pr
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Honeywell Uvex
- MFR # S2965X
- Zoro # G9183651
- UPC # 603390132292
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Uvex Hypershock, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1300)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 16 in Height, 5 lb, Plastic (JFEX03)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2950X)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (11250800)
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- UNDERHILL Underhill Plant Stress Detection Glasses (NG655-01)
- Honeywell Uvex Safety Glasses