Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Clear Anti-Fog
Mfr # A400AF
Zoro # G3936712
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Clear | Amber | Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Honeywell Uvex
- MFR # A400AF
- Zoro # G3936712
- UPC # 603390110986
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series A400, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104813048)
- GASTEC Tube, Hydrocarbons Low Class, PK10 (103)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T56505B)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3306HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- Honeywell Uvex Safety Glasses