Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Blue Mirror Scratch-Resistant
Mfr # S2853
Zoro # G0336012
original price:
$11.09
3% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size M
Product Information
- Brand Honeywell Uvex
- MFR # S2853
- Zoro # G0336012
- UPC # 603390132209
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Blue Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Avatar |
UV Protection | 99.99% UVA/UVB |
Standards | ANZI Z87.1-2015, CSA Z94.3-2007 |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Metal Detectable | No |
Frame Type | Half-Frame |
Arm Tip Type | Ratchet Wire Core |
Arm Color | Black |
Frame Style | Wraparound |
Description
Safety Glasses, Series Avatar, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Wire Core, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2852HS)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2864)
- HONEYWELL UVEX Honeywell Uvex 763-S3852 Uvex Avatar OTG Safety Glasses; Black & Red - Gray Lens Tint (763-S3852)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-00-0002)
- Honeywell Uvex Eye Protection