Honeywell Uvex

Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch


product price: $13.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Blue
  • Frame Color Clear
  • Lens Coating Anti-Fog ; Polarized ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Description

Safety Glasses, Series Hypershock(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.