Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S3202HS
Zoro # G9183575
original price:
$16.89
13% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Honeywell Uvex
- MFR # S3202HS
- Zoro # G9183575
- UPC # 603390131417
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Uvex Genesis |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRF-31013 |
Green Environmental Attribute | Does not Contain Formaldehyde |
X-Ray Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
Frame Type | Half-Frame |
Arm Tip Type | Adjustable |
Arm Color | Black |
Frame Style | Wraparound |
Description
Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H426TN2X3X)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK L)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 9 (PAN3P/1053AZ517-09)
- STEINER Weldlite Welding Jacket, 45", Green, M (1036-M)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1169C)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- Honeywell Uvex Safety Glasses