Shop All Safety Glasses
Honeywell Uvex
Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # S2852HS
Zoro # G0335997
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size M
Product Information
- Brand Honeywell Uvex
- MFR # S2852HS
- Zoro # G0335997
- UPC # 603390132186
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Avatar |
UV Protection | 99.99% UVA/UVB |
Standards | ANZI Z87.1-2015, CSA Z94.3-2007 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
Frame Type | Half-Frame |
Arm Color | Black |
Arm Tip Type | Ratchet Wire Core |
Frame Style | Wraparound |
Description
Safety Glasses, Series Avatar, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Wire Core, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76450-NUV-H707VL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BY)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (SVP403)
- HONEYWELL UVEX Safety Glasses, Espresso Anti-Fog, Anti-Scratch (S2601HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- Honeywell Uvex Safety Glasses