Shop All Protective Eyewear Accessories
Honeywell Uvex
Replacement Lens, Shade 5.0, Universal
Mfr # S6957HS
Zoro # G9184099
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Shade 5.0
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- For Use With Genesis XC General Eyewear
- Size Universal
- Lens Material Polycarbonate
Product Information
- Brand Honeywell Uvex
- MFR # S6957HS
- Zoro # G9184099
- UPC # 603390131950
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Shade 5.0 |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
For Use With | Genesis XC General Eyewear |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Standards | ANSI Z87.1 2015, CSA Z94.3 |
Compatible with Product Type | General Eyewear |
Description
Replacement Lens, Compatible with Product Type General Eyewear, Eyewear Size Universal, For Use With Genesis XC General Eyewear, Lens Color Shade 5.0, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- DORCY Signal Wand, 1 LED, 2D (41-1482)
- DUNLOP Knee Boots, Size 15, 16" H, Black, Plain, PR (8968000)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY19)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- HONEYWELL UVEX Rplmt Lens, Scratch-Rstnt, SCT-Reflect 50 (S6613)
- FLUKE Minigrabber WBanana Jack Red (4723-2)
- Honeywell Uvex Protective Eyewear Accessories