Shop All Reader Eyewear
Honeywell Uvex
Reading Glasses, +2.5, Clear, Polycarbonate
Mfr # S0663X
Zoro # G3560812
original price:
$27.99
24% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Venting Indirect
- Includes Headband
- Frame Material Polycarbonate
- Lens Material Polycarbonate
- Diopter +2.50
Product Information
- Brand Honeywell Uvex
- MFR # S0663X
- Zoro # G3560812
- UPC # 603390123962
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, Y UV Protection, Eyewear Venting Indirect, X-Ray Detectable No, Includes Headband, Standards ANSI Z87+, CSA Z94.3, Eyewear Frame Style Full-Frame, Eyewear Size M, Series Seismic(R), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Yoke & Sprayhead ASM for Eyewash (S05-100)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, L (1230-L)
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- HONEYWELL UVEX Reading Glasses, +3.0, Clear, Polycarbonate (S3764)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.00 (UVXA951)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (A951)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.5 (UVXA952)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- CONDOR Reading Glasses, +2.0, Clear, Polycarbonate (2VKZ7)
- Honeywell Uvex Eye Protection