Shop All Reader Eyewear
Honeywell Uvex
Reading Glasses, +1.0, Clear, Polycarbonate
Mfr # S3760
Zoro # G0190495
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Venting Indirect
- Lens Coating Anti-Scratch
- Diopter +1.00
- Frame Color Black
- Lens Color Clear
Product Information
- Brand Honeywell Uvex
- MFR # S3760
- Zoro # G0190495
- UPC # 603390123993
- Country of Origin United States
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Indirect, X-Ray Detectable No, Includes Pair Reading Magnifiers, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Genesis, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- NMC No Smoking Beyond This Point Sign, M721PB (M721PB)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- HONEYWELL UVEX Reading Glasses, +3.0, Clear, Polycarbonate (S3764)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame, Wraparoun (UVXA960)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S0662X)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S3763)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- Honeywell Uvex Reader Eyewear