Shop All Safety Goggles
Honeywell Uvex
Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series
Mfr # S3993X
Zoro # G0141854
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Venting Indirect
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- UV Protection 99.90%
Product Information
- Brand Honeywell Uvex
- MFR # S3993X
- Zoro # G0141854
- UPC # 603390089381
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Protective Goggles, Venting Indirect, Clear Lens Color, Antifog Lens Coating, Blue Frame Color, Polycarbonate Lens Material, Neoprene Strap Material, Polypropylene/TPE Frame Material, UV Protection 99.9 Percent, Includes Reading Magnifier Lenses, Standards ANSI Z87.1-2003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend L3, Black/White, PK25, WM-L3-PK (WM-L3-PK)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Medium, Black/Yellow, 1 Pair (SDG203M)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- HONEYWELL UVEX Safety Goggles, Shade 5.0 Scratch-Resistant Lens, V-Maxx Series (11250850)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- Honeywell Uvex Eye Protection