Shop All Safety Goggles
Honeywell Uvex
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series
Mfr # S350
Zoro # G3319172
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Protection 99.90%
- Eyewear Venting Indirect
- Foam Lined No
- X-Ray Detectable No
- ANSI Dust/Splash Rating Not Rated for Dust or Splash
Product Information
- Brand Honeywell Uvex
- MFR # S350
- Zoro # G3319172
- UPC # 603390119491
- Country of Origin Mexico
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Neoprene, Brow Lining Material PVC, Dielectric Protection No, Eye Socket Lining Material PVC, Eyewear Size Universal, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Headband, Neoprene Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No, Includes Polarized Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE High Performance Cap, Universal Sz (6632)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/10XL)
- GVS-RPB RPB Safety RZ Coupler Swivel Plug 1/4" Male (03-052-PMS-RZ)
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HSF)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HS)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Futura Series (S345C)
- 3M Impact Resistant Safety Goggles, Clear Uncoated Lens, 332 Series, 10PK (40650-00000-10)
- Honeywell Uvex Safety Goggles