Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Gray, Scratch-Resistant
Mfr # S536
Zoro # G1971243
$2.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Scratch
- For Use With Astrospec 3000 Series Protective Eyewear
- Lens Material Polycarbonate
- Standards 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3
Product Information
- Brand Honeywell Uvex
- MFR # S536
- Zoro # G1971243
- UPC # 603390018787
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Gray |
Lens Coating | Anti-Scratch |
For Use With | Astrospec 3000 Series Protective Eyewear |
Lens Material | Polycarbonate |
Standards | 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3 |
UV Protection | 99.9 % |
Replacement Lens Coating | Anti-Scratch |
Compatible with Product Type | All Eyewear |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Series | Astrospec 3000 |
Compatible with Brand | Uvex |
Shop By | Closeouts |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Astrospec 3000, Eyewear Size Universal, For Use With Astrospec 3000 Series Protective Eyewear, Includes Scratch-Resistant Lens Coating Yes, Lens Color Gray, Lens Material Polycarbonate, Standards 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-706 (FSG-17-706)
- C.H. HANSON Ch Hanson No Trespassin G 2 Characters, 12403 (12403)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- HONEYWELL UVEX Honeywell Uvextreme Anti-Fog Repacement Lens (S6953X)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 6 (32-8LFFW6-0000)
- HONEYWELL UVEX Honeywell Clear, Uvextreme Replacement Lens, Anti-Fog (S6900X)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- Honeywell Uvex Protective Eyewear Accessories