Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Expresso, Anti-Fog
Mfr # S6901X
Zoro # G2150522
product price: $2.54
/ea
$2.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Espresso
- Lens Coating Anti-Fog
- For Use With Protective Eyewear
- Lens Material Polycarbonate
- Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3
Product Information
- Brand Honeywell Uvex
- MFR # S6901X
- Zoro # G2150522
- UPC # 603390047527
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Espresso |
Lens Coating | Anti-Fog |
For Use With | Protective Eyewear |
Lens Material | Polycarbonate |
Standards | 819, ANSI Z87.1+, CA 18, CSA Z94.3 |
UV Protection | 99.9 % |
Compatible with Series | Genesis |
Compatible with Product Type | All Eyewear |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Brand | Uvex |
Shop By | Closeouts |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Protective Eyewear, Includes Anti-Fog Lens Coating Yes, Lens Color Espresso, Lens Material Polycarbonate, Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 TDU Pant, Multicam, 2XL L (74350)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HOME PLUS Eyeglass Repair Kit (H0003)
- Honeywell Uvex Eyewear Accessories